- 34 mm OD
- 18 mm Roller Height
- 27.13 mm Groove Diameter
- 13.8 mm Long Stud
- roller Assembly w/Through Fixing Short Type
Thread Pitch | 1.25 mm |
Overall Length | 35.1 mm |
Stud Length | 13.8 mm |
Stud Shoulder Length | 8.6 mm |
Roller Dia. | 34 mm |
Stud Shoulder Diameter | 10 mm |
Roller Groove Diameter | 27.13 mm |
Roller Groove Angle | 70 ° |
Type of Bearing | Through Fixing Short Type |
Roller Width | 18 mm |
Hex Length | 2.6 mm |
Stud Dia. | 10 mm |
Material | Carbon Steel |
Load Capacity [Max] | 3000 lbs |
Temp Description | Concentric Stud w/Double Row Bearing, Through Fixing Short Type |
Thread Diameter | M10 |
Roller Groove Height Location | 11.5 mm |
Hex Size | 15 mm |
Weight | 0.0 LB |