- 34 mm OD
- 18 mm Roller Height
- 27.17 mm Groove Diameter
- 13.8 mm Long Stud
- Roller Assembly w/Concentric Stud w/Nitrile Seals
features
- For use in mounting plates of limited thickness where there is unrestricted access to the opposite side
- Two stud lenghts available to suit most mounting plate thickness
- Twin type or double row types available
- Defines the datum position for the system
Stud Shoulder Diameter | 10 mm |
Stud Dia. | 10 mm |
Roller Groove Height Location | 11.5 mm |
Type | Through Fixing Type w/Short Stud |
Hex Size | 15.2 mm |
Thread Diameter | M10 |
Stud Shoulder Length | 5.5 mm |
Roller Height | 18 mm |
Stud Length | 13.8 mm |
Roller Width | 18 mm |
Roller Groove Angle | 70 ° |
Roller Groove Diameter | 27.17 mm |
Roller Dia. | 34 mm |
Overall Length | 35.1 mm |
Material | Stainless Steel |
Temp Description | Concentric Stud w/Nitrile Seal |
Hex Length | 2.6 mm |
Thread Pitch | 1.25 mm |
Weight | 0.0 LB |