Product details
- Cable Lockout
- 8 ft Cable
- 3/16" Cable Diameter
- Impact Modified Glass Filled Nylon
- Red
features
- Cable lockouts are incredibly versatile making them perfect for all of your unusual energy isolating devices that are difficult to lock out
- Compact, light weight body is made of rugged impact modified glass filled nylon giving them superior chemical, corrosion and temperature resistance properties
- Sheathed metal cable is 3/16" diameter including vinyl coating
- Ergonomic design makes it a "cinch" to tighten cable – hold device in one hand and cinch tight with the other
- Built-in cable loop keeps cable neatly coiled when stored and prevents it from dangling loose when device is being used
- Four lock holes in handle accommodate most lock shackles and hasps
Specifications
Cable Length | 8 ft |
Color | Red |
Lock Type | Cable |
Body Width | 1 1/4 in |
Weight | 0.0 LB |