
- 90° Swept Swivel Nut Elbow w/ 3/8" Female 37° JIC Swivel x 3/8" Male 37° JIC
No. of Ends | 2 |
Hex Size | 5/8 in |
Tube O.D. 1 | 3/8 in |
End Size | 3/8 JIC(m), 3/8 JIC(f) |
M1 | 1.22 in |
End Types 2 | JIC 37° |
Fitting Description | 90° Swept Swivel Nut Elbow |
Fitting Angle | 90°, Swivel |
SAE Reference No. | N/A |
Material | Steel |
Tube O.D. | 3/8 in |
Fitting Type | Elbow |
End Types | JIC 37° |
Weight | 0.094 LB |
