Product details
- 1/2" Shaft Diameter
- 0.8020" Housing Bore
- 0.203" Width
- Nitrile
- Double Lip Rod Wiper
Specifications
Temp Description | Double Lip Rod Wiper |
Temperature Range [Min] | -65 °F |
Inch/Metric | Inch |
Housing Bore | 0.802 in |
Surface Speed [Nom] | 590 ft/min |
Construction | WS |
Shaft Dia. | 0.5 in |
Temperature Range [Max] | 225 °F |
Lip Material | Nitrile |
Weight | 0.062 LB |
EAN or UPC | 85311078481 |