Product details
- 1.375" Shaft, 1.8125" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
Specifications
Pillow Block Type | Thru-Bolt |
Base Height | 21/32 in |
Bearing Type | Ball Bearing |
End Type | Open End |
Overall Width | 2 3/64 in |
Housing Construction | 1 Piece |
Series | VAK Series |
Bolt Size | 1/2 in |
Lubrication | Relubricatable |
Bolt Holes | 2 |
Bolt Hole Length | 31/32 in |
Bolt Hole Width | 9/16 in |
Inch/Metric | Inch |
Mounted Unit Duty | Normal-Duty |
Bolt Hole Spacing | 5 1/8 in |
Base Length | 6 9/16 in |
Housing Material | Cast Iron |
Locking Device | Eccentric Locking Collar |
Bearing Design | Non-Expansion |
Seal Type | Contact Seals |
Base Width | 1 25/32 in |
Housing Height | 3 5/8 in |
Shaft Dia. | 1.375 in |
Bearing Insert | GRA106-RRB |
Collar O.D. | 2 1/8 in |
Weight | 3.72 LB |
EAN or UPC | 85311159166 |