Product details
- 0.75" Shaft, 1.25" Base to Center, Contact Seals, Eccentric Collar, Non-Expansion Type
Specifications
Bearing Type | Ball Bearing |
Bolt Size | 3/8 in |
End Type | Open End |
Collar O.D. | 1 5/16 in |
Bolt Hole Length | 25/32 in |
Base Height | 15/32 in |
Housing Construction | 1 Piece |
Housing Height | 2 15/32 in |
Base Length | 5 in |
Locking Device | Eccentric Locking Collar |
Mounted Unit Duty | Normal-Duty |
Base Width | 1 1/4 in |
Pillow Block Type | Thru-Bolt |
Housing Material | Cast Iron |
Series | VAK Series |
Bolt Hole Spacing | 3 25/32 in |
Lubrication | Relubricatable |
Bearing Insert | GRA012-RRB |
Seal Type | Contact Seals |
Overall Width | 1 35/64 in |
Shaft Dia. | 0.75 in |
Inch/Metric | Inch |
Bolt Hole Width | 7/16 in |
Bearing Design | Non-Expansion |
Bolt Holes | 2 |
Weight | 1.45 LB |
EAN or UPC | 85311159074 |