
- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
- Two Piece Coupling
- Steel Material
description
- Two-piece clamping coupling, industry standard.
features
- Fully engages shaft without marring
- High axial load capacity
- Easily installed where major disassembly would otherwise be required
- Precision machined with minimal runout
- Additional sizes available
- Bore tolerance +.003/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Material | Steel |
Keyway | No Keyway |
Inside Diameter B | 0.75 in |
Length | 2.25 in |
Outside Dia. | 1 1/2 in |
Recessed Screw | No |
O.D. | 1.5 in |
I.D. | 0.75 in |
Bore B | 3/4 in |
Coupling Type | Two Piece |
Screw Size | 1/4-28 x 5/8 |
Finish | Black Oxide |
No. of Cap Screws | 8 |
Bore A | 3/4 in |
Inch/Metric | Inch |
Weight | 0.763 LB |
EAN or UPC | 44861051214 |
