Product details
- Self-Locking Ring Element
- 1 3/4" I.D.
- 2 5/8" O.D.
- M6 x 20 Bolt Size
- 2.319" Bolt Circle Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
Specifications
O.D. | 2 5/8 in |
Material | Steel |
Torque | 9,577.0 ft lb |
I.D. | 1 3/4 in |
No. of Screws | 8 |
Transmitted Axial Force | 10943 lbf |
Thickness | 1.9210 in |
Bolt Size | M6 x 20 |
Duty | Light Duty |
Hub Contact Pressure | 5249 psi |
Overall Length | 2.157 in |
Mountable Thickness | 1.688 in |
Inch/Metric | Inch |
Bolt Circle Dia. | 2.319 in |
Thread Size | M6 |
Type | Locking Assembly |
Shaft Contact Pressure | 7875 psi |
Screw Tightening Torque | 12.5 lb/ft |
Weight | 1.54 LB |
EAN or UPC | 44861060087 |