Product details
- Self-Locking Ring Element
- 1.6540" I.D.
- 2.6380" O.D.
- M6 x 20 Bolt Size
- 2.225" Bolt Circle Diameter
features
- Drop-in replacement for commonly used hex nut keyless bushings
- Simple installation using annular M6 socket head cap screws
- No axial movement of mounted component during installation
Specifications
Bolt Size | M6 x 20 |
Transmitted Axial Force | 10943 lbf |
I.D. | 42 mm |
Material | Steel |
Thickness | 1.9210 in |
Type | Locking Assembly |
O.D. | 67.0000 mm |
Bolt Circle Dia. | 2.225 in |
Hub Contact Pressure | 5224 psi |
Mountable Thickness | 1.688 in |
Shaft Contact Pressure | 8334 psi |
Thread Size | M6 |
Duty | Light Duty |
Torque | 9,045.0 ft lb |
No. of Screws | 8 |
Inch/Metric | Metric |
Screw Tightening Torque | 12.5 lb/ft |
Overall Length | 2.157 in |
Weight | 1.54 LB |
EAN or UPC | 44861060339 |