Continental
1RDEXTBEVEZ250X100CL
EXTREMEFLEX™ Beverage Hose
Item #111028374
Foot
- Pre-Packed Quantities
- 3A Certification
Product details
- Hose
- Red
- 1" Hose I.D.
- 1.56" Hose O.D.
- 2" Bend Radius
features
- Enhanced flexibility for enhanced operational efficiencies
- Ideal for beer, wine, distillery and beverage (edible liquid) transfer processing facilities
- Ideal for applications requiring flexible and/or tight bend connections
- Rated for full suction (vacuum)
- High working pressure, better bend radius, phthalates free, corrugated EZ clean cover for added abrasion resistance
- 3-A certified
Specifications
Hose Length | 100 ft |
Hose OD | 1.520 in |
Temperature Range [Min] | -30 °F |
Pressure [Max] | 250 psi |
Inner Tube Material | White Chlorobutyl |
Pounds per Foot | 0.65 lb |
Color | Red |
Bend Radius [Min] | 2 in |
Temperature Range [Max] | 220 °F |
Vacuum Hg | 29 in |
Hose Reinforcement | Spiral-Plied Synthetic Fabric W/Double Wire Helix |
Hose I.D. | 1 in |
Cover Material | Corrugated Red EZ Clean UHMWPE w/ EZ Clean Cover |
Weight | 0.649 LB |
EAN or UPC | 372565229562 |
Compliance & Restrictions
- Pre-Packed Quantities
- 3A Certification