Continental
1YLFORT300X500RL
Fortress® 300/1000/3000 psi Food Washdown Hose
Item #102006209
Foot
- Pre-Packed Quantities
- HACCP Friendly
Product details
- 1" Yellow Food Machinery Washdown Hose
- 300 psi Max. WP
description
- An exclusive, antimicrobial cover washdown hose for the food industry. Fortress is the only washdown hose with Microban® antimicrobial product protection. This inhibits the growth of bacteria and mold that can cause odor, stains or degradation of the hose cover. Tube is made from black Chemigum®, reinforcement in the 300 and 1,000 psi hoses is synthetic yarn, reinforcement in the 3,000 psi version is braided steel wire and cover is yellow Carbryn® ARPM Class A (high oil resistance).
applications
- Food processing plants
- Dairies
- Packing houses
- Bottling plants
- Breweries
- Canneries
- Creameries
features
- Excellent abrasion resistance
- Excellent oil and animal fat resistance
- No hose ends
compliances
- 0
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Specifications
Hose I.D. | 1 in |
Color | Yellow |
Hose Application | Washdown |
Hose Reinforcement | Spiral Synthetic Yarn |
Cover Material | Carbryn® Synthetic Rubber |
Pressure [Max] | 300 psi |
Inner Tube Material | Nitrile Synthetic Rubber |
Hose OD | 1.5 in |
Package Type | Reel |
Hose Length | 50 ft |
Temperature Range [Min] | -20 °F |
Temperature Range [Max] | 200 °F |
Pounds per Foot | 0.6 lb |
Weight | 0.563 LB |
EAN or UPC | 37256239526 |
Compliance & Restrictions
- Pre-Packed Quantities
- HACCP Friendly