Continental
3/4BKFLSTM250X25MF
SUPERSEDED TO CONT_3/4BKFLSTM250RLX500', MTRL - 102003657
Item #101903784
each
- Pre-Packed Quantities
Product details
- 3/4" Black 250 Steam Hose Assembly
- 25' long w/ 3/4" Male x 3/4" Female Steam Fittings
applications
- Cleaning
- Heat control
- Fire prevention
- Pumping
- Thawing
- Blow-out service
- Hoists in open-end or permanent installation service
- Refineries
- Shipyards
Specifications
Temperature Range [Min] | 0 °F |
Pressure [Max] | 250 psi |
Inner Tube Material | Pyrosyn® Synthetic Rubber |
Hose Ends | 3/4 in Male x 3/4 in Female Steam Fittings w/ Wingnut |
Hose I.D. | 3/4 in |
Color | Black |
Hose Reinforcement | Braided (2) Steel Wire |
Hose Length | 25 ft |
Cover Material | Pyrosyn® Synthetic Rubber |
Hose OD | 1.28 in |
Temperature Range [Max] | 450 °F |
Pounds per Foot | 0.62 lb |
Hose Application | Steam |
Weight | 14.475 LB |
EAN or UPC | 37256242281 |
Compliance & Restrictions
- Pre-Packed Quantities