Continental
3/4RDFLSTM250X25MM
SUPERSEDED TO CONT_3/4RDFLSTM50MFGFS3, MTRL - 104903682
Item #101904040
each
- Pre-Packed Quantities
Product details
- 3/4" Red 250 Steam Hose Assembly
- 25' long w/ 3/4" Male x 3/4" Male Steam Fittings
applications
- Cleaning
- Heat control
- Fire prevention
- Pumping
- Thawing
- Blow-out service
- Hoists in open-end or permanent installation service
- Refineries
- Shipyards
Specifications
Pounds per Foot | 0.62 lb |
Hose I.D. | 3/4 in |
Hose Reinforcement | Braided (2) Steel Wire |
Hose Ends | 3/4 in Male x 3/4 in Male Steam Fittings |
Hose Application | Steam |
Temperature Range [Min] | 0 °F |
Hose Length | 25 ft |
Hose OD | 1.28 in |
Pressure [Max] | 250 psi |
Inner Tube Material | Pyrosyn® Synthetic Rubber |
Temperature Range [Max] | 450 °F |
Color | Red |
Cover Material | Pyrosyn® Synthetic Rubber |
Weight | 14.051 LB |
EAN or UPC | 37256004933 |
Compliance & Restrictions
- Pre-Packed Quantities