Product details
- 3/8" Red Air & Multipurpose Hose
applications
- For use with push-on fittings at maximum working pressures of 300 psi. For low pressure hydraulic pneumatic systems such as robotics, shop air systems, general industrial, maintenance and automotive applications.
Specifications
Hose OD | 0.67 in |
Oil Resistance | High |
Temperature Range [Min] | -40 °F |
Package Type | Reel |
Pressure [Max] | 300 psi |
Pounds per Foot | 0.15 lb |
Hose Application | Air & Multi-Purpose |
Hose Length | 500 ft |
Bend Radius | 3 in |
Color | Red |
Temperature Range [Max] | 200 °F |
Hose I.D. | 3/8 in |
Weight | 0.142 LB |
EAN or UPC | 37256444104 |