Product details
- 3" White Food Hose
Specifications
Package Type | Coiled |
Pounds per Foot | 2.13 lb |
Temperature Range [Max] | 250 °F |
Hose OD | 3.609 in |
Color | White |
Hose Length | 100 ft |
Pressure [Max] | 150 psi |
Bend Radius | 7 in |
Oil Resistance | Good |
Temperature Range [Min] | -25 °F |
Hose Application | Beverage, Food Transfer |
Vacuum Hg | 29 in |
Hose I.D. | 3 in |
Weight | 2.15 LB |
EAN or UPC | 37256129568 |