Product details
- Hydraulic Hose
- 3/8" Hose I.D.
- 1.160" Hose O.D.
- 200' Long
- 20,000 psi Burst Pressure
features
- Use for the hydraulic control connection that is used in the well control system up to 5,000 psi
- Black, oil-resistant tube with oil- and fire-resistant red cover
- Includes four/six high tensile steel spiral reinforcement
- With Prospector™ BOP fire protection sleeve, tested at South West Research Institute and certified by Lloyd’s Register to pass testing according to API specification 16D (spec. 16D, section 10)
Specifications
Hose I.D. | 3/8 in |
Hose Application | Hydraulic |
Hose Length | 200 ft |
Bend Radius [Max] | 7.1 in |
Temperature Range [Max] | 250 °F |
Pressure [Max] | 5000 psi |
Cover Material | Polychloroprene |
Hose Reinforcement | (6) High-Tensile Steel Spiral |
Hose OD | 1.14 in |
Pounds per Foot | 0.5 lb |
Bend Radius | 7.1 in |
Temperature Range [Min] | -40 °F |
Inner Tube Material | Polychloroprene |
Working Pressure [Max] | 5,000 psi |
Burst Pressure [Min] | 20000 psi |
Color | Red |
Weight | 1.0 LB |
EAN or UPC | 372564873308 |
Compliance & Restrictions
- Pre-Packed Quantities