
Continental
1/2BKFRNTR200RL
Frontier 200 General Purpose Hose
Item #100850149

Foot
-
Pre-Packed Quantities
Product details
- 1/2" Black General Purpose Hose
- 200psi Max. WP
description
- This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
- EPDM tube
- Medium oil resistance
- Tube: ARPM Class C
- Cover: ARPM Class C
Specifications
Hose OD | 0.810 in |
Hose Ends | N/A |
Hose Reinforcement | Spiral Synthetic Yarn |
Inner Tube Material | EPDM |
Pounds per Foot | 0.2 lb |
Package Type | Reel |
Bend Radius | N/A |
Temperature Range [Min] | -40 °F |
Material | Medium Duty EPDM |
Pressure [Max] | 200 psi |
Hose I.D. | 1/2 in |
Temperature Range [Max] | 210 °F |
Hose Length | 500 ft |
Hose Application | Air & Multi-Purpose |
Cover Material | EPDM |
Color | Black |
Type | Bulk |
Oil Resistance | Limited |
Weight | 0.21 LB |
EAN or UPC | 37256218194 |
Compliance & Restrictions
-
Pre-Packed Quantities