Product details
- 1/2" Red Air & Multipurpose Hose
applications
- Industrial
- Construction
- Agricultural
Specifications
Oil Resistance | Limited |
Pounds per Foot | 0.22 lb |
Hose Length | 500 ft |
Color | Red |
Temperature Range [Min] | -40 °F |
Hose Reinforcement | Spiral Synthetic Yarn |
Package Type | Reel |
Inner Tube Material | Versigard® Synthetic Rubber |
Temperature Range [Max] | 190 °F |
Hose OD | 0.84 in |
Hose Application | Air & Multi-Purpose |
Pressure [Max] | 300 psi |
Cover Material | Versigard® Synthetic Rubber |
Hose I.D. | 1/2 in |
Weight | 0.252 LB |
EAN or UPC | 37256131691 |