Continental
1/2YLFOR3000X50MM
Fortress® 300/1000/3000 psi Food Washdown Hose
Item #114832690
each
- Pre-Packed Quantities
- HACCP Friendly
Product details
- Food Washdown Hose
- 1/2 in Hose ID
- 1,000 psi
- 50 ft Length
- Yellow
description
- An exclusive, antimicrobial cover washdown hose for the food industry. Fortress is the only washdown hose with Microban® antimicrobial product protection. This inhibits the growth of bacteria and mold that can cause odor, stains or degradation of the hose cover. Tube is made from black Chemigum®, reinforcement in the 300 and 1,000 psi hoses is synthetic yarn, reinforcement in the 3,000 psi version is braided steel wire and cover is yellow Carbryn® ARPM Class A (high oil resistance).
applications
- Food processing plants
- Dairies
- Breweries
- Canneries
- Creameries
- Packing houses
- Bottling plants
features
- Excellent abrasion resistance
- Excellent oil and animal fat resistance
- No hose ends
compliances
- 0
caution
- 0
Specifications
Hose Ends | 3/8 in NPT(m) x 3/8 in NPT(m) Swivel |
Color | Yellow |
Hose I.D. | 1/2 in |
Hose Reinforcement | Braided (1) Steel Wire |
Hose OD | 0.86 in |
Package Type | Bulk |
Temperature Range [Min] | -20 °F |
Length | 50 ft |
Inner Tube Material | Nitrile Synthetic Rubber |
Cover Material | Carbryn® Synthetic Rubber |
Hose Length | 50 ft |
Pressure [Max] | 1000 psi |
Tube Material | Nitrile |
Temperature Range [Max] | 200 °F |
Weight | 18.044 LB |
EAN or UPC | 37256565359 |
Compliance & Restrictions
- Pre-Packed Quantities
- HACCP Friendly