Product details
- Hydraulic Hose
- 1/4 in I.D.
- 500 ft Long
applications
- For lubricating and fuel oils, air and water
- Not recommended for applications involving impulse movements or air brake applications
- For use with push-on fittings at working pressures up to 300 psi
Specifications
Hose I.D. | 1/4 in |
Package Type | Reel |
Color | Black |
Burst Pressure [Min] | 1200 psi |
Temperature Range [Max] | 300 °F |
Hose Application | Hydraulic |
Hose Length | 500 ft |
Hose Reinforcement | Synthetic Textile Braid |
Type | Bulk |
Bend Radius [Min] | 2.5 in |
Temperature Range [Min] | -40 °F |
Hose OD | 0.51 in |
Inner Tube Material | CPE Rubber |
Pressure [Max] | 300 psi |
Pounds per Foot | 0.09 lb |
Weight | 0.102 LB |
EAN or UPC | 37256463495 |