
Continental
1/4RDFRNTR200RL
Frontier 200 General Purpose Hose
Item #100850157

Foot
-
Pre-Packed Quantities
Product details
- Red Horizon® 200 Hose
- 1/4" ID x 1/2" OD x 500 ft
- 200 psi Working Pressure
description
- This general purpose hose assembly is well suited for a wide range of industrial, construction and agricultural applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength.
features
- EPDM tube
- Medium oil resistance
- Tube: ARPM Class C
- Cover: ARPM Class C
Specifications
Package Type | Reel |
Hose Ends | N/A |
Bend Radius | N/A |
Hose Reinforcement | Spiral Synthetic Yarn |
Pressure [Max] | 200 psi |
Hose I.D. | 1/4 in |
Hose OD | 1/2 in |
Inner Tube Material | EPDM |
Pounds per Foot | 0.09 lb |
Hose Application | Air & Multi-Purpose |
Oil Resistance | Limited |
Temperature Range [Max] | 210 °F |
Temperature Range [Min] | -40 °F |
Cover Material | EPDM |
Type | Bulk |
Hose Length | 500 ft |
Material | Medium Duty EPDM |
Color | Red |
Weight | 0.097 LB |
EAN or UPC | 37256130953 |
Compliance & Restrictions
-
Pre-Packed Quantities