Continental
1/4YLFOR3000RL
Fortress® 300/1000/3000 psi Food Washdown Hose
Item #102003592
Foot
- Pre-Packed Quantities
- HACCP Friendly
Product details
- 1/4" Yellow Food Machinery Washdown Hose
- 3000 psi Max. WP
description
- An exclusive, antimicrobial cover washdown hose for the food industry. Fortress is the only washdown hose with Microban® antimicrobial product protection. This inhibits the growth of bacteria and mold that can cause odor, stains or degradation of the hose cover. Tube is made from black Chemigum®, reinforcement in the 300 and 1,000 psi hoses is synthetic yarn, reinforcement in the 3,000 psi version is braided steel wire and cover is yellow Carbryn® ARPM Class A (high oil resistance).
applications
- Food processing plants
- Dairies
- Packing houses
- Bottling plants
- Breweries
- Canneries
- Creameries
features
- Excellent abrasion resistance
- Excellent oil and animal fat resistance
- No hose ends
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
Specifications
Temperature Range [Min] | -20 °F |
Hose Application | Washdown |
Hose Reinforcement | Braided (1) Steel Wire |
Hose OD | 0.53 in |
Cover Material | Carbryn® Synthetic Rubber |
Package Type | Reel |
Temperature Range [Max] | 200 °F |
Hose Length | 50 ft |
Inner Tube Material | Nitrile Synthetic Rubber |
Hose I.D. | 1/4 in |
Pressure [Max] | 3000 psi |
Pounds per Foot | 0.15 lb |
Color | Yellow |
Weight | 0.155 LB |
EAN or UPC | 37256271847 |
Compliance & Restrictions
- Pre-Packed Quantities
- HACCP Friendly