Continental
11 10.5A-16 P 523
Air Springs, Air Actuators and Vibration Isolators
Item #114488135
each
Product details
- Air Spring
- 120 psi
Specifications
Inch/Metric | Inch |
Pressure | 120 psi |
Bellows Type | Rolling Lobe |
Pressure [Max] | 120 psi |
Series | RZ |
Weight | 0.2 LB |