
Continental
11/2YLGORIL500RL
Gorilla® General Purpose Hose
Item #100850143

Foot
-
Pre-Packed Quantities
Product details
- Air & Multi-Purpose Hose
- 1 1/2 in I.D.
- 300 ft Long
description
- Gorilla® hose assemblies are premium quality for multi-purpose applications. Braided construction gives this hose high resistance to kinking and excellent tensile strength. Nitrile tube and synthetic cover provide a high oil resistance and are best suited for lubricated air lines.
applications
- Heavy-duty applications
- Agriculture
- Mining
- Construction
- Marine service
features
- Brass male NPT hose ends are crimped on for maximum durability
- Continental's toughest air hose
- Gorilla® hose performance warranty – 25 years of industry leading service
- Tube: RMA Class A
- Cover: RMA Class A
Specifications
Package Type | Reel |
Color | Yellow |
Type | Bulk |
Temperature Range [Max] | 210 °F |
Hose Ends | N/A |
Inner Tube Material | Nitrile Synthetic Rubber |
Temperature Range [Min] | -20 °F |
Hose OD | 2.04 in |
Hose Reinforcement | Spiral Flexten® Yarn |
Oil Resistance | High |
Hose I.D. | 1 1/2 in |
Pressure [Max] | 500 psi |
Hose Application | Air & Multi-Purpose |
Hose Length | 300 ft |
Cover Material | Carbryn® Synthetic Rubber |
Pounds per Foot | 0.86 lb |
Weight | 0.823 LB |
EAN or UPC | 37256131448 |
Compliance & Restrictions
-
Pre-Packed Quantities