
- 13/32 in Hose ID
- 0.76 in Hose OD
- 250 ft Hose Length
description
- SR5 is a general-purpose, medium-pressure hose for air brakes, power steering, turbo oil lines, tilt cab cylinders, transmission coolant and filtration lines. This hose is compatible with petroleum- based hydraulic fluids, air, water, gasoline and diesel fuel (GR-04 through -20 only), lubricating oils and coolants.
features
- 4:1 Safety Factor
- U.S. Coast Guard Certified
Temperature Range [Max] | 212 °F |
Bend Radius [Max] | 4.62 in |
Temperature Range [Min] | -40 °F |
Reinforcement | 1 Layer, Braided, Steel Wire |
Tube Material | Nitrile (NBR) |
Cover Material | Impregnated Textile Braid |
Hose Length | 250 ft |
Working Pressure | 2002 psi, 138 bar |
Hose OD | 0.76 in, 19.3 mm |
Weight | 0.265 LB |
