Product details
- 22V Cross Section
- 0.219 in Cross Section Width
- 34 in Pitch Length
- Chloroprene Material
applications
- For use on variable speed sheave drives requiring exact speed control and maximum range of speed changes
- Recreational equipment
- Agricultural applications
- Machine tools
features
- Precision-molded for a completely uniform cross section allows for even tracking and smooth running without excessive vibration
- Belts are built thin with precise, uniform cogs on the underside for maximum lengthwise flexibility
- Flexten® tension-carrying cords carry more horsepower and experience less stretch over the life of the belt
Specifications
Belt Cross Section Style | 22V |
Pitch Length | 34 in |
No. of Ribs | 1 |
Belt Size | 1422V |
Cross Section Height | 3/16 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 140 °F |
Reinforcement | Polyester |
Angle of Sheave Groove | 22 ° |
Material | Chloroprene |
Color | Black |
Cross Section Width | 0.219 in |
Inch/Metric | Inch |
Oil Resistance | Yes |
Weight | 0.446 LB |
EAN or UPC | 37256059322 |