Product details
- 0.470" Cross Section Width
- 0.310" Cross Section Height
- 45" Outside Length
- Automotive V-Belt
features
- Strong, stretch-resistant tension member
- Tough synthetic rubber ribs
- Oil-, heat-, and abrasion-resistant
- Extremely durable
- Increased flexibility
Specifications
Cross Section Width | 0.47 in |
Belt Cross Section Style | Automotive / Truck Belt |
Cross Section Height | 0.31 in |
No. of Ribs | 1 |
Inch/Metric | Inch |
Outside Length | 45 in |
Weight | 0.23 LB |
EAN or UPC | 37256013744 |