Product details
- 0.530" Cross Section Width
- 0.340" Cross Section Height
- 39 5/8" Outside Length
- Automotive V-Belt
features
- Strong, stretch-resistant tension member
- Tough synthetic rubber ribs
- Oil-, heat-, and abrasion-resistant
- Extremely durable
- Increased flexibility
Specifications
No. of Ribs | 1 |
Cross Section Width | 0.53 in |
Inch/Metric | Inch |
Outside Length | 39 5/8 in |
Cross Section Height | 0.34 in |
Belt Cross Section Style | Automotive / Truck Belt |
Weight | 0.261 LB |
EAN or UPC | 37256014369 |