
Continental
200G-14M-20-E
Falcon Pd™ & Synchrochain Carbon Sprockets
Item #101415749

each
-
Eco-Friendly
Product details
- 14 mm Belt Pitch
- 20 mm Belt Width
- 200 Teeth
- 34.98" Outside Diameter
- E Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
Specifications
No. of Teeth | 200 |
Bushing Series | E |
Pitch Diameter | 35.09 in |
Finished Bore | N/A |
Outside Dia. | 34.98 in |
Bore Type | Taper-Lock and QD Bushed |
Belt Width | 20 mm |
Belt Pitch | 14 mm |
Bore Range [Min] | 0.875 in |
Bushing Type | QD |
Bore Range [Max] | 3.5 in |
Weight | 79.2 LB |
EAN or UPC | 37256084980 |
Compliance & Restrictions
-
Eco-Friendly