
- 0.25 in Cross Section Width
- 21 in Pitch Length
- 0.2 in Pitch
- 105 Teeth
- Trapezoidal Tooth Profile
features
- Improvement in positive drive performance
- Teeth molded to exact tolerances to mesh perfectly with pulley grooves
- Fiberglass tension cords provide excellent dimensional stability
- Nylon facing provides the most durable tooth wear facing available
- Design drives for speed and accuracy
- Dependability without bulk and weight
- Reduced cost vs. chain and gears
- Drives requiring exact timing
- Alternative to problem v-belt and chain drives
No. of Ribs | 1 |
Temperature Range [Max] | 160 °F |
Belt Size | XL |
Color | Black |
Tooth Profile | Trapezoidal |
Belt Style | Single Sided |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Pitch | 0.200 in |
Reinforcement | Fiberglass |
Pitch Length | 21 in |
Material | Chloroprene |
No. of Teeth | 105 |
Inch/Metric | Inch |
Static Conductive | Yes |
Width [Nom] | 0.250 in |
Weight | 0.02 LB |
EAN or UPC | 37256064326 |
