
- 8 mm Belt Pitch
- 12 mm Belt Width
- 22 Teeth
- 2.1425" Outside Diameter
- 1008 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
Bushing Type | Taperlock |
Bore Type | Taper-Lock and QD Bushed |
Pitch Diameter | 2.206 in |
Belt Pitch | 8 mm |
Bushing Series | 1008 |
Finished Bore | N/A |
No. of Teeth | 22 |
Belt Width | 12 mm |
Outside Dia. | 2.14252 in |
Bore Range [Max] | 1 in |
Bore Range [Min] | 0.5 in |
Weight | 0.69 LB |
EAN or UPC | 37256088032 |
