Product details
- 30V Cross Section
- 0.453 in Cross Section Width
- 34.8 in Pitch Length
- Chloroprene Material
applications
- For use on variable speed sheave drives requiring exact speed control and maximum range of speed changes
- Recreational equipment
- Agricultural applications
- Machine tools
features
- Precision-molded for a completely uniform cross section allows for even tracking and smooth running without excessive vibration
- Belts are built thin with precise, uniform cogs on the underside for maximum lengthwise flexibility
- Flexten® tension-carrying cords carry more horsepower and experience less stretch over the life of the belt
Specifications
Angle of Sheave Groove | 30 ° |
Temperature Range [Max] | 140 °F |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Reinforcement | Polyester |
Oil Resistance | Yes |
Color | Black |
Material | Chloroprene |
No. of Ribs | 1 |
Cross Section Width | 0.453 in |
Pitch Length | 34.8 in |
Belt Cross Section Style | 30V |
Cross Section Height | 1/2 in |
Belt Size | 2930V |
Weight | 1.408 LB |
EAN or UPC | 37256061561 |