Product details
- Washdown Hose
- 3/4 in ID
- 1.47 in OD
- EPDM Synthetic Rubber with Microban Cover Material
- 300 FT Reel
Specifications
Temperature Range [Min] | -40 °C |
Cover Material | EPDM Synthetic Rubber with Microban |
Temperature Range [Max] | 93 °C |
Hose Application | Washdown |
Package Type | Reel |
Hose Length | 300 ft |
Material | EPDM Synthetic Rubber |
Color | White |
Hose I.D. | 3/4 in |
Pounds per Foot | 0.62 lb |
Weight | 0.426 LB |
EAN or UPC | 37256131783 |