Product details
- 30HV Cross Section
- 0.5 in Cross Section Width
- 82.1 in Pitch Length
- Chloroprene Material
applications
- For use on variable speed sheave drives requiring exact speed control and maximum range of speed changes
- Recreational equipment
- Agricultural applications
- Machine tools
features
- Precision-molded for a completely uniform cross section allows for even tracking and smooth running without excessive vibration
- Belts are built thin with precise, uniform cogs on the underside for maximum lengthwise flexibility
- Flexten® tension-carrying cords carry more horsepower and experience less stretch over the life of the belt
Specifications
Temperature Range [Max] | 140 °F |
Cross Section Width | 1/2 in |
Temperature Range [Min] | -40 °F |
Angle of Sheave Groove | 30 ° |
Reinforcement | Polyester |
Pitch Length | 82.1 in |
Belt Cross Section Style | 30HV |
Color | Black |
Belt Size | 3230HV |
Inch/Metric | Inch |
Oil Resistance | Yes |
Cross Section Height | 5/8 in |
No. of Ribs | 1 |
Material | Chloroprene |
Weight | 4.85 LB |
EAN or UPC | 37256062094 |