
Continental
3BKVERSIFL125X100CL
Versiflo™ 125 Water Discharge Hose
Item #100851040

Foot
-
Pre-Packed Quantities
Product details
- 3" Black Water Discharge Hose
- 125psi Max. WP
description
- ContiTech's most popular rubber water discharge hose. Tube made with black EPDM, reinforcement is spiral-plied synthetic fabric, and cover is black EPDM with a wrapped finish.
Specifications
Temperature Range [Max] | 200 °F |
Hose OD | 3.219 in |
Hose Application | Water Discharge |
Oil Resistance | N/A |
Temperature Range [Min] | -25 °F |
Hose Length | 100 ft |
Color | Black |
Pressure [Max] | 125 psi |
Hose I.D. | 3 in |
Pounds per Foot | 0.58 lb |
Package Type | Coiled |
Hose Ends | N/A |
Weight | 0.58 LB |
EAN or UPC | 37256215261 |
Compliance & Restrictions
-
Pre-Packed Quantities