Product details
- 62.9 in Outside Length
- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
- Cogged
Specifications
Cross Section Width | 0.84 in |
No. of Ribs | 6 |
Cogged | Yes |
Temperature Range [Min] | -40 °F |
Color | Black |
Inch/Metric | Inch |
Material | EPDM |
Temperature Range [Max] | 140 °F |
Belt Cross Section Style | Automotive Poly-V Belt |
Inside Length | 62 1/2 in |
Outside Length | 62.9 in |
Belt Style | Cogged |
Oil Resistance | Yes |
Reinforcement | Polyester |
Weight | 0.308 LB |
EAN or UPC | 37256203312 |