Product details
- 88.6 in Outside Length
- 0.84 in Cross Section Width
- 6 Ribs
- EPDM Material
- Cogged
features
- Strong, stretch-resistant tension member
- Tough synthetic rubber ribs
- Oil- and abrasion-resistant backing
- Extremely durable
- Increased flexibility
Specifications
Temperature Range [Max] | 140 °F |
Outside Length | 88.6 in |
Belt Style | Cogged |
Cogged | Yes |
Belt Cross Section Style | Automotive Poly-V Belt |
Inch/Metric | Inch |
Material | EPDM |
No. of Ribs | 6 |
Temperature Range [Min] | -40 °F |
Color | Black |
Reinforcement | Polyester |
Oil Resistance | Yes |
Cross Section Height | 0.165 in |
Cross Section Width | 0.84 in |
Inside Length | 88.2 in |
Weight | 0.43 LB |
EAN or UPC | 37256018244 |