
Continental
40G-8M-21-1610
Falcon Pd™ & Synchrochain Carbon Sprockets
Item #101022561

each
-
Eco-Friendly
Product details
- 8 mm Belt Pitch
- 21 mm Belt Width
- 40 Teeth
- 3.9472" Outside Diameter
- 1610 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
Specifications
Belt Pitch | 8 mm |
No. of Teeth | 40 |
Pitch Diameter | 4.01021 in |
Bore Range [Min] | 0.5 in |
Outside Dia. | 3.94724 in |
Bore Range [Max] | 1.6875 in |
Finished Bore | N/A |
Belt Width | 21 mm |
Bushing Series | 1610 |
Bore Type | Taper-Lock and QD Bushed |
Bushing Type | Taperlock |
Weight | 2.8 LB |
EAN or UPC | 37256088322 |
Compliance & Restrictions
-
Eco-Friendly