Product details
- 86.9 in Outside Length
- 1.68 in Cross Section Width
- 12 Ribs
- EPDM Material
- Cogged
Specifications
Belt Cross Section Style | Automotive Poly-V Belt |
Oil Resistance | Yes |
Cogged | Yes |
Color | Black |
Reinforcement | Polyester |
Belt Style | Cogged |
Temperature Range [Max] | 140 °F |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Material | EPDM |
Inside Length | 86 1/2 in |
Outside Length | 86.9 in |
Cross Section Width | 1.68 in |
No. of Ribs | 12 |
Weight | 0.956 LB |
EAN or UPC | 37256385360 |