Product details
- Air Spring
- 120 psi
Specifications
Compressed Height | 2.95 in |
Pressure [Max] | 120 psi |
Series | C Series - Double Bellow, RZ Series |
Pressure | 120 psi |
Body Dia. [Max] | 12.20 in |
Bellows Type | Rolling Lobe |
Temperature Range [Min] | -76 °F |
Stroke Length [Max] | 10.05 in |
Temperature Range [Max] | 158 °F |
Weight | 0.2 LB |