Product details
- Prospector™ Frac Tank Hose
- 6 " I.D.
- 100'
- Nitrile Material
applications
- Use for frac tank to frac tank connection to convey water, sand and fracing fluids
features
- Nitrile, SBR blended tube with corrugated SBR cover and multiple plies of synthetic fabric reinforcement with helic wire for full vacuum
- Robust corrugated hose used for frac tank to frac tank connection to convey water, sand and fracing fluids
- With 3:1 safety factor
Specifications
Hose Length | 100 ft |
Color | Black |
Hose I.D. | 6 in |
Material | Nitrile |
Temperature Range [Max] | 180 °F |
Cover Material | Corrugated SRB |
Pressure [Max] | 150 psi |
Temperature Range [Min] | -25 °F |
Vacuum Hg | 29 in |
Hose OD | 6.57 in |
Hose Reinforcement | Synthetic Fabric |
Pounds per Foot | 4.16 lb |
Bend Radius [Max] | 18 in |
Weight | 1.0 LB |
EAN or UPC | 37256519321 |
Compliance & Restrictions
- Pre-Packed Quantities