Product details
- 14 mm Belt Pitch
- 68 mm Belt Width
- 80 Teeth
- 13.9256" Outside Diameter
- 3535 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
Specifications
Bore Range [Min] | 1.188 in |
Finished Bore | N/A |
Outside Dia. | 13.9256 in |
Pitch Diameter | 14.0357 in |
Bore Type | Taper-Lock and QD Bushed |
Belt Pitch | 14 mm |
Bushing Type | Taperlock |
Belt Width | 68 mm |
Bore Range [Max] | 3.9375 in |
No. of Teeth | 80 |
Bushing Series | 3535 |
Weight | 83.0 LB |
EAN or UPC | 37256089534 |