
Continental
80G-8M-36-3020
Falcon Pd™ & Synchrochain Carbon Sprockets
Item #101022588

each
-
Eco-Friendly
Product details
- 8 mm Belt Pitch
- 36 mm Belt Width
- 80 Teeth
- 7.9575" Outside Diameter
- 3020 Bushing Required
description
- Falcon Pd™ and Synchrochain Carbon Sprockets offer a complete drive system when used in conjunction with the Falcon Pd™ or Synchrochain Carbon belts.
features
- Available in popular sizes
- Up to 98% efficient power transfer when used in conjunction with Falcon Pd™ or Synchrochain Carbon belts
- Made from cast iron with select sizes manufactured from ductile iron or steel
- Falcon Pd™ belts and sprockets can lower operating noise up to 5 dB compared to a Poly Chain® system when used as a complete drive
Specifications
Belt Pitch | 8 mm |
No. of Teeth | 80 |
Bushing Series | 3020 |
Finished Bore | N/A |
Bore Type | Taper-Lock and QD Bushed |
Bore Range [Min] | 0.875 in |
Outside Dia. | 7.95748 in |
Bushing Type | Taperlock |
Belt Width | 36 mm |
Bore Range [Max] | 3.25 in |
Pitch Diameter | 8.02041 in |
Weight | 16.12 LB |
EAN or UPC | 37256085604 |
Compliance & Restrictions
-
Eco-Friendly