Product details
- A Cross Section
- Non-Cogged
- 0.5 in Cross Section Width
- 1 Rib
- Styrene Butadiene Material
applications
- Designed for operating at high speeds over small diameter pulleys and short center distances
- For use in multiple v-belt drives where high shock load and heavy-duty loads are encountered
features
- Vytacord® tensile members are treated with 3T process to control stretch
- Plioflex®-impregnated envelope fabric provides positive traction, maximum flexibility, and extended wear resistance
- Built to Matchmaker® specifications so all belts of the same size meet RMA matching specifications which eliminates matching problems, improves performance, and increases service life
- HY-T® Plus belts are dual branded with the fractional horsepower belt part number
Specifications
FHP Part # | 4L490 |
Cogged | No |
Belt Cross Section Style | A |
Rib Width | 0.5 in |
Belt Match | 1 |
Approximate Inside Length | 47 in |
Static Conductive | Yes |
Belt Size | A |
Belt Style | Non-Cogged |
Color | Black |
No. of Ribs | 1 |
Temperature Range [Max] | 140 °F |
Material | Styrene Butadiene |
Cross Section Height | 5/16 in |
Cross Section Width | 1/2 in |
Reinforcement | Polyester |
Outside Length | 49 in |
Datum Length | 48.3 in |
Temperature Range [Min] | -40 °F |
Oil Resistance | Yes |
Inch/Metric | Inch |
Inside Length | 47 in |
Weight | 0.256 LB |
EAN or UPC | 37256044717 |