
- Aluminum Male Adapter x Adapter
- Size 2" x 2"
- Straight
features
- Male x male spool adapter
- Recommended working pressure ratings based on ambient temperature (70 °F)
End Type | Adapter |
Fitting Description | Straight |
Pressure [Max] | 150 psi |
Size Designation | 2 in x 2 in |
Material | Aluminum |
Weight | 0.001 LB |
