Skip to content Skip to navigation menu
Chloroprene Black 100 ft Hydraulic Hose

ARC12-32X100CL

Chloroprene Black 100 ft Hydraulic Hose
Item #111928447
  • 2 in Hose ID
  • 2.63 in Hose OD
  • 100 ft Hose Length
Chloroprene Black 100 ft Hydraulic Hose
    Shipment Options
  • 2 in Hose ID
  • 2.63 in Hose OD
  • 100 ft Hose Length

description

  • Armorcoat™ ARC12 is for very high-pressure applications subject to surges or flexing such as construction equipment, mining and the high-performance industrial market where maximum abrasion resistance is required.

features

  • Armorcoat™ Abrasion-Resistant Cover
  • 1/2 Bend Radius
  • 4:1 Safety Factor
Hose OD 2.63 in, 66.8 mm
Tube Material CR (Chloroprene)
Color Black
Bend Radius [Max] 25 in
Temperature Range [Min] -40 °F
Hose Reinforcement Spiral (4) Steel Wire
Reinforcement 4 Layers, Spiral, Steel Wire
Working Pressure 2553 psi, 176 bar
Burst Pressure [Min] 10200 psi
Hose I.D. 2 in
Working Pressure [Max] 2,550 psi
Inner Tube Material Neoprene Rubber
Hose Length 100 ft
Temperature Range [Max] 250 °F
Cover Material Synthetic Rubber
Weight 1.62 LB
EAN or UPC 37256484704
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison