
- 2 in Hose ID
- 2.8 in Hose OD
- 200 ft Hose Length
description
- Armorcoat™ ARC13 is for very high-pressure applications subject to surges or flexing such as construction equipment, mining and the high-performance industrial market where maximum abrasion resistance is required.
features
- Armorcoat™ Abrasion-Resistant Cover
- 4:1 Safety Factor
Cover Material | Synthetic Rubber |
Hose Length | 200 ft |
Reinforcement | 4 Layers, Spiral, Steel Wire |
Hose OD | 2.8 in, 71.1 mm |
Burst Pressure [Min] | 20400 psi |
Color | Black |
Working Pressure | 5076 psi, 350 bar |
Tube Material | CR (Chloroprene) |
Bend Radius [Max] | 25.2 in |
Temperature Range [Min] | -40 °F |
Hose I.D. | 2 in |
Inner Tube Material | Neoprene Rubber |
Working Pressure [Max] | 5,100 psi |
Temperature Range [Max] | 250 °F |
Hose Reinforcement | Spiral (6) Steel Wire |
Weight | 1.62 LB |
EAN or UPC | 37256487149 |
