- Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) Fitting for 3/8" ID Hose
- 1 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Hose Cut-Off Factor | 1.09 in |
Material | Steel |
Fitting Type | Female Swivel DIN 24° Seat s. Rh. DKO (Heavy) |
Tube O.D. | 1 1/4 in |
Thread Size | M20 |
Series | Ultra-Crimp™ |
Hose I.D. | 3/8 in |
Thread Pitch | 1.5 mm |
Hex Size | 24 mm |
Overall Length | 2.25 in |
Origin | Hose to Tube Ftg |
Rigid/Swivel | Swivel |
Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
Weight | 0.21 LB |
EAN or UPC | 37256363108 |