
- JIC Female Swivel Fitting for 1/4" ID Hose
- 1/4" Tube Size
features
- One-piece crimp fittings provide maximum coupling retention on one and two braid hose as well as four and six spiral hose
compliances
- 0
Compatible Hose | AR16SC, CR2SN, GR16, GR16SC, GR1SN, GR2SN, HR1SN, LR2SN, HR2SN |
Hex Size | 9/16 in, 5/8 in |
Series | Ultra-Crimp™ |
Overall Length | 2.01 in |
Origin | Hose to Tube Ftg |
Hose I.D. | 1/4 in |
Thread Pitch | N/A |
Hose Cut-Off Factor | 0.81 in |
Thread Size | 7/16 |
Rigid/Swivel | Swivel |
Threads per Inch | 20 |
Tube O.D. | 1/4 in |
Fitting Type | JIC Female Swivel |
Material | Steel |
Weight | 0.124 LB |
EAN or UPC | 37256364198 |
